Beli alat berat komatsu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Mesin Mini Excavatoratribut:
- Arm Length (mm): 1500
- Bucket Capacity (m): 0.035
- Bucket Width (including Teeth) (mm): 410
- Chassis Width (mm): 910
- Climbing Ability: 30°
- Dozer Blade Lifting Height (mm): 150
- Engine Model: KD192F
- Engine Power (kW): 7.6
- Excavation Depth (mm): 1500
- Excavation Height (mm): 2500
- Excavation Radius (mm): 2000
- Forearm Length (mm): 1000
- Overall Machine Size (LxWxH) (cm): 210x91x205 (arm retracted)
- Packing Dimensions (mm): 285x110x160
- Patform Ground Clearance (mm): 360
- Radius Gyration (mm): 1050
- Rotation Speed (rpm): 8
- Total Track Height (mm): 1400 (including dozer blade)
- Track Height x Width (mm): 320x180
- Unloading Height (mm): 1400
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- FURD Ride On Rolleratribut:
- Drive Type: Hydraulic Transmission
- FIRMAN Concrete Cutteratribut:
- Depth Adjustment: Handle Rotation
- Driving: Manual Push
- WACKER NEUSON Trench RollersDeskripsi:The smart remote-controlled vibratory trench roller. The RT trench roller is ideally suited for the compaction of excavations and sub bases of foundations, roads and parking lots. The compaction of cohesive soils is the RT's specialty. The sheepsfoot drums, together with the adjustable centrifugal force, achieve optimum results. Available in two different drum widths. The remote control system uses infrared technology for maximum safety: The machine is disabled as soon as the line of sight between operator and device is lost. The proximity recognition sensor stops the RT as soon as it moves within 2 m of the operator. Available with the choice of Kohler or Kubota engine. - A patented third infrared receiving eye on top of the Trench Roller provides permanent contact with the remote control even in the trench shoring. - The base plate is completely maintenance free, because the drive system and exciter are provided with a permanent lubrication. That makes it most economical to run throughout its whole service life. - The below the axle exciter in each drum allows for more efficient transfer of compaction energy to the soil for superior compaction results. In addition, the low position of the exciters improves the stability of the machine and lowers the risk of the device toppling over. - The engine control module with diagnostic LEDs monitors machine functions such as oil pressure, radiator level, engine temperature, glow plug, battery and air filter capacity.atribut:
- Dimensions (LxWxH) (mm): 1853x820x1270
- Drum Width (mm): 560-820
- Drum Diameter (mm): 520
- Centrifugal Force (kN): 34.2-68.4
- Frequency (Hz): 41.7
- Linear Force Static (per drum) (N/mm): 9.6-10
- Displacement (cm³): 898-1028
- Engine/Motor Manufacturer: Kubota D902 Kohler KDW 1,003
- Engine/Motor Type: Water-cooled 3-cylinder diesel engine with electric starter
- Fuel Consumption (L/hour): 4.5
- Fuel Type: Diesel
- Linear Force Dynamic (per drum) (N/mm): 45
- Max. Gradeability (%): With 50, Without 50
- Operating Performance Power (kW): 15.5-14.8 (DIN ISO 3046)
- Speed (rpm): 3000.0
- Surface Capacity (m²/hour): 990
- Tank Capacity (L) : 24.0
- Travel Speed Forward (km/hour): 1.5-2.5
- Travel Speed Reverse (km/hour): 1.5-2.5
- Turning Radius (mm): 1600
- KRISBOW Mesin Serut Kayu Listrikatribut:
- Max. Planing Width & Depth (mm): 82 & 3
- Input Power (W): 850
- Dimensions (cm): 3.39x20.5x18
- No Load Speed (rpm): 16000
- Husqvarna Concrete SawDeskripsi:Cut and break saws (also called cut-n-break saws) have two blades to make parallel cuts in concrete to create a groove. Workers can proceed in stages to cut slots in thick material or cut window openings or recesses in concrete or brick walls. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.atribut:
- Engine Brand: Husqvarna
- Power Source: Gas Powered
- Arbor Shape: Round
- Arbor Size (inch): 1
- Item: Concrete Saw
- Motor Type: 2-Stroke Engine
- TIGON Forklift Mini Dumper (Truk Barang)Deskripsi:Gearbox Model: Yunzhou 21Start Method: Electric
- TIGON Concrete Mixer Hydraulicatribut:
- Dimensions (mm): 3000x2500x2500
- Capacity (L): 500
- Engine: DIESEL CHANGFA 1110
- Speed of Drum (rpm): 14
- Productivity (mᵌ): 18
- KRISBOW Wheelbarrow (Gerobak Pasir / Gerobak Sorong)atribut:
- Capacity (kg): 130
- Item: Wheel Barrow
- Wheel Material: Rubber
- KRISBOW Alat Pemotong Besi Elektrikatribut:
- Continous Cutting (times/minute): 32
- Dimensions (LxWxH) (mm): 1330x470x710
- Cut off Round Steel Bar dia. (mm): 6-50
- Cut off Spiral Steel Bar dia. (mm): 6-38
- Motor Power (kW/V/Ph): 4/380/3
- KRISBOW Alat Pemotong Besiatribut:
- Dimensions (LxWxH) (mm): 500x250x400
- Flat Steel (mm): 40x14
- Round Steel (mm): 32
- Square Steel (mm): 28 x 28
- KRISBOW PVC Pipe Cutter Automatic (Pemotong Pipa)atribut:
- Dimensions (LxWxH)(mm): 310x135x30
- HIOSHI Alat Potong Besi Beton HD Typeatribut:
- Material: Germany Blades Hardened
- Color: Orange & Black
- Type: HD
- EZREN Pen Pemotong KacaDeskripsi:Nama produk: jarum paduan Catatan: Ujung pena tajam, harap gunakan dengan hati-hati Isi Paket1pcs Ezren EZ-0371 Alat Pemotong Kaca Model Pulpen Alat Penanda Garisatribut:
- Size (cm): 14.5
- LAKONI MIG Welding Machine (Mesin Las)Deskripsi:Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.atribut:
- Voltage (V): 220
- Current (A): 160 (Non-Stop)
- Diameter (mm): 0.6-1.0 (Non-Stop)
- Welding System: IGBT
- Spool (kg): 5
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
- AS ONE Cutter Parafilm (Alat Potong Film)atribut:
- AS ONE Part Number: 6-716-01
- Dimensions (mm): 160×211×185
- Material: PVC (vinyl chloride resin)
- TGK Part Number: 716-55-82-50
Daftar Harga alat berat komatsu Terbaru November 2026
| ALDO Mesin Mini Excavator | Rp169.999.900 |
| HELI Forklift Engine (Truk Forklift) | Rp359.999.900 |
| FURD Ride On Roller | Rp249.999.900 |
| FIRMAN Concrete Cutter | Rp7.699.900 |
| WACKER NEUSON Trench Rollers | Rp1.099.999.900 |
| KRISBOW Mesin Serut Kayu Listrik | Rp1.099.900 |
| Husqvarna Concrete Saw | Rp96.999.900 |
| TIGON Forklift Mini Dumper (Truk Barang) | Rp64.999.900 |
| TIGON Concrete Mixer Hydraulic | Rp159.999.900 |
| KRISBOW Wheelbarrow (Gerobak Pasir / Gerobak Sorong) | Rp819.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/4pP106827169-1.jpg)





/d8P110346476-1.jpg)

/6yP103953250-2.jpg)


/7qP104578278-2.jpg)

/d1P101005469-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20MIG%20Welding%20Machine%20(Mesin%20Las)/q8P105670944-1.jpg)
/P101518688-1.jpg)
/p6P103487906-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)